Shop BDG

Cut Resistant Coated Gloves, Cut Level A6 , Sandy, XL 1 PR

  • Mfr # 99-9-3360-10
  • Zoro # G515821173

product price: 
$
39.19
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red/Yellow
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-9-3360-10
Zoro #
G515821173
UPC #
063344446217
Country of Origin
China
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red/Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
99-9-3360
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Latex-Free
Yes
Silicone-Free
Yes
Insulated
Yes
Standards
ANSI/ISEA 105-2024, EN 388, EN 511
ANSI/ISEA Puncture Level
5
Hand Protection Style
Glove
Glove Features
360 Degree Coverage, Dexterity, Solid Grip, Touchscreen Compatible
EN 388 Rating
4X4XX
Glove Insulation Material
Acrylic
Pairs per Package
12
Glove Hand Style
Left and Right
Sold As
Pair
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
Palm Type
Coated
Glove Coating Color
Red
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Reversible
No
Finger Coverage
Full Finger
Hem Style
Finished
Lint-Free
No
Double-Dipped
No
Knit Material Color
Yellow
ANSI/ISEA Abrasion Cycles
1,000
Knit Material
HPPE
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Cut Load
3,000 g
Gender
Unisex
Palm Style
Single Layer

Dimensions

Glove Size
XL
Glove Length
10.25 in
Thickness
18 ga
Size - Numeric
10
Size- Alpha
XL
Size- Numeric
10

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Acrylic, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X4XX, Standards ANSI/ISEA 105-2024, EN 388, EN 511

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.