Shop BDG

Cut Resistant Coated Gloves, Cut Level A7 , Sandy, L 1 PR

  • Mfr # 99-9-3361-9
  • Zoro # G815821149

product price: 
$
17.39
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4
Color
Gray/Teal
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-9-3361-9
Zoro #
G815821149
UPC #
063344446361
Country of Origin
China
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4
Color
Gray/Teal
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
99-9-3361
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2024, EN 388, EN 511
ANSI/ISEA Puncture Level
4
Insulated
Yes
Silicone-Free
Yes
Latex-Free
Yes
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Hand Style
Left and Right
EN 388 Rating
4X4XX
Glove Coating Color
Teal
Glove Features
360 Degree Coverage, Dexterity, Solid Grip, Touchscreen Compatible
Sold As
Pair
EN 388 Impact Rated
No
Pairs per Package
12
Palm Type
Coated
Hem Style
Finished
Knit Material Color
Gray
Glove Insulation Material
Fleece
Reversible
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Includes Finger Fourchettes
No
Lint-Free
No
Knit Material
HPPE
ANSI/ISEA Puncture Force
100 N
Gender
Unisex
ANSI/ISEA Cut Load
4,000 g
Palm Style
Single Layer
ANSI/ISEA Abrasion Cycles
10,000

Dimensions

Glove Size
L
Glove Length
10.25 in
Thickness
15 ga
Size - Numeric
9
Size- Alpha
L
Size- Numeric
9

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X4XX, Standards ANSI/ISEA 105-2024, EN 388, EN 511

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.