Shop BDG

Cut Resistant Coated Gloves, Cut Level A7 , Sandy, M 1 PR

  • Mfr # 99-9-3361-8
  • Zoro # G915821155

product price: 
$
17.39
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4
Color
Gray/Teal
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-9-3361-8
Zoro #
G915821155
UPC #
063344446354
Country of Origin
China
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4
Color
Gray/Teal
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
99-9-3361
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2024, EN 388, EN 511
Latex-Free
Yes
Insulated
Yes
ANSI/ISEA Puncture Level
4
Silicone-Free
Yes
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
EN 388 Rating
4X4XX
Glove Hand Style
Left and Right
Sold As
Pair
Pairs per Package
12
Hand Protection Style
Glove
Glove Coating Color
Teal
Glove Features
360 Degree Coverage, Dexterity, Solid Grip, Touchscreen Compatible
Palm Type
Coated
Knit Material Color
Gray
Glove Insulation Material
Fleece
Hem Style
Finished
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Lint-Free
No
Includes Finger Fourchettes
No
Reversible
No
ANSI/ISEA Abrasion Cycles
10,000
Gender
Unisex
Palm Style
Single Layer
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Cut Load
4,000 g
Knit Material
HPPE

Dimensions

Glove Size
M
Glove Length
10.25 in
Thickness
15 ga
Size - Numeric
8
Size- Alpha
M
Size- Numeric
8

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.