
Cut-Resistant Coated Gloves, Cut Level A8 , Nitrile , Sandy , 2XL 1 PR
Mfr # 99-1-9628-11-K
Zoro # G901844106
product price: $16.59
/prSold in multiples of 12 for $199.08
Key Features
ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange,Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9628-11-K
Zoro #
G901844106
UPC #
063344435891
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
9.75 in
Thickness
13 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9628-K
Cuff Style
Knit
Glove Materials
Tungsten HPPE, Nitrile
Glove Construction
Seamless Knit
Standards
ANSI
Palm Material
Nitrile
ANSI/ISEA Puncture Level
4
Finger Coverage
Full Finger
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Abrasion Cycles
20,000
Hand Protection Style
Glove
Glove Lining Material
Unlined
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Cut Level A8, Knit Material Tungsten HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.