
Cut-Resistant Coated Gloves, Cut Level A8, Nitrile, Sandy, 3XL, 1 PR, Vendor Pack
Mfr # 99-1-9580-12-K
Zoro # G115913759
product price:Â $22.19
/prKey Features
Color
Purple/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9580-12-K
Zoro #
G115913759
UPC #
63344447221
Country of Origin
China
Dimensions
Glove Size
3XL
Thickness
21 ga
Size- Alpha
3XL
Size- Numeric
12
Details
Item
Cut-Resistant Coated Gloves
Color
Purple/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI Cut Level A8, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
Glove Materials
HPPE, Polyester, Steel
Series
CUT-X 9580-K
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A8
Cuff Style
Knit Wrist
Description
21 ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.
- 21 ga. HPPE/polyester/steel shell
- Foam NBR palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.