Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A8 , Nitrile , Sandy , M 1 PR

  • Mfr # 99-1-9580-8

  • Zoro # G710083918


product price: $12.75
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Purple/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9580-8
Zoro #
G710083918
UPC #
63344443186
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
21 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Purple/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9580
Cuff Style
Knit
Glove Materials
NBR
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105
Silicone-Free
Yes
Finger Coverage
Full Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.