
Cut-Resistant Coated Gloves, Cut Level A8, Polyurethane, Smooth, 3XL, 1 PR, Vendor Pack
Mfr # 99-1-9581-12-K
Zoro # G715913920
product price: $20.95
/prKey Features
Color
Black/Purple
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9581-12-K
Zoro #
G715913920
UPC #
63344447245
Country of Origin
China
Dimensions
Glove Size
3XL
Thickness
21 ga
Size- Numeric
12
Size- Alpha
3XL
Details
Item
Cut-Resistant Coated Gloves
Color
Black/Purple
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI Cut Level A8, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
Series
CUT-X 9581-K
Glove Materials
HPPE, Polyester, Steel
ANSI/ISEA Cut Level
A8
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3
Description
21 ga. HPPE/polyester/steel shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.
- 21 ga. HPPE/polyester/steel shell
- Polyurethane palm coating
- Elastic knit wrist w/hemmed cuff
- Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.