
Cut-Resistant Coated Gloves, Cut Level A8, Polyurethane, Smooth, XL, 1 PR, Vendor Pack
Mfr # 99-1-9581-10-K
Zoro # G110084089
product price: $20.95
/prKey Features
Color
Black/Purple
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9581-10-K
Zoro #
G110084089
UPC #
63344443353
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
21 ga
Size- Numeric
10
Size- Alpha
XL
Details
Item
Cut-Resistant Coated Gloves
Color
Black/Purple
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI Cut Level A8, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A8
Cuff Style
Knit Wrist
Series
CUT-X 9581-K
Glove Materials
HPPE, Polyester, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.