Cut-Resistant Coated Gloves, Cut Level A8, Polyurethane, Smooth, XS, 1 PR, Vendor Pack

  • Mfr # 99-1-9581-6-K

  • Zoro # G615913907


product price: $20.95
/pr

Key Features

Color
Black/Purple
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9581-6-K
Zoro #
G615913907
UPC #
63344447238
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
21 ga
Size- Numeric
6
Size- Alpha
XS

Details

Item
Cut-Resistant Coated Gloves
Color
Black/Purple
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI Cut Level A8, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
Glove Materials
HPPE, Polyester, Steel
Series
CUT-X 9581-K
ANSI/ISEA Cut Level
A8
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3

Description

21 ga. HPPE/polyester/steel shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.


  • 21 ga. HPPE/polyester/steel shell
  • Polyurethane palm coating
  • Elastic knit wrist w/hemmed cuff
  • Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.