Shop BDG

Cut-Resistant Coated Gloves, Cut Level A8, Sandy, S, 1 PR

  • Mfr # 99-1-9580-7
  • Zoro # G910083985

product price: 
$
13.29
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Purple/Black
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9580-7
Zoro #
G910083985
UPC #
063344443179
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Purple/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
99-1-9580
Cuff Style
Knit
Glove Materials
HPPE, Polyester, Steel
Glove Construction
Seamless Knit
Sold As
Pair
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105
Insulated
No
Latex-Free
No
Silicone-Free
Yes
Touchscreen Compatible
Yes
Hem Style
Finished
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Cycles
20,000
Knit Material Color
Gray
Reversible
No
Includes Finger Fourchettes
No
Pairs per Package
1
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch, Touchscreen Compatible
Lint-Free
No
Glove Hand Style
Left and Right
Palm Type
Coated
Hand Protection Style
Glove
Cuff Color
Purple
Glove Coating Color
Gray
Finger Coverage
Full Finger
Knit Material
HPPE, Polyester, Steel

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
21 ga
Size - Numeric
7
Size- Alpha
S
Size- Numeric
7

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Polyester, Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.