Shop BDG

Cut-Resistant Coated Gloves, Cut Level A8, Smooth, S, 1 PR

  • Mfr # 99-1-9581-7
  • Zoro # G510084009

product price: 
$
15.19
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Purple
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9581-7
Zoro #
G510084009
UPC #
063344443278
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Purple
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
99-1-9581
Cuff Style
Knit
Glove Materials
HPPE, Polyester, Steel
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
3
Insulated
No
Sold As
Pair
Latex-Free
No
Silicone-Free
Yes
Reversible
No
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Cuff Color
Purple
Lint-Free
No
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Pairs per Package
1
Hem Style
Finished
Double-Dipped
No
ANSI/ISEA Abrasion Cycles
20,000
Hand Protection Style
Glove
Knit Material Color
Black
Includes Finger Fourchettes
No
Palm Type
Coated
Knit Material
HPPE, Polyester, Steel

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
21 ga
Size - Numeric
7
Size- Alpha
S
Size- Numeric
7

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Polyester, Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.