Cut Resistant Coated Gloves, Cut Level A9, 18 ga, Nitrile Coated, Textured, 3XL, 1 PR, Vendor Pack

  • Mfr # 99-1-9789-12-K

  • Zoro # G715913821


product price:  $28.19
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9789-12-K
Zoro #
G715913821
UPC #
63344450535
Country of Origin
China

Dimensions

Glove Size
3XL
Thickness
18 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9789-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A9, ANSI Abrasion Level 6, ANSI Puncture Level 4
Latex-Free
Yes
Silicone-Free
Yes

Description

18 ga. HPPE shell; Foam nitrile palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle; Padded palmIncludes packaging convient for vending.


  • 18 ga. HPPE shell
  • Foam nitrile palm coating w/textured finish
  • Elastic knit wrist w/hemmed cuff
  • Reinforced thumb saddle
  • Padded palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.