Cut-Resistant Coated Gloves, Cut Level A9 , Dipped , Nitrile , Smooth , XS (6) 1 PR

  • Mfr # 99-1-9630-6

  • Zoro # G502716383


product price: $36.75
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9630-6
Zoro #
G502716383
UPC #
063344437185
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9630
Cuff Style
Elastic
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
5
Sold As
Pair
Insulated
No
ANSI/ISEA Needlestick Force - Palm
10 N
EN 388 Impact Rated
No
Hand Protection Style
Glove
ANSI/ISEA Impact Force
10 N
Glove Lining Material
Steel Wire,Cotton
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Needlestick Level - Palm
5
Double-Dipped
No
Lint-Free
No
Includes Finger Fourchettes
No
Latex-Free
No
Glove Features
Touchscreen Compatible
ANSI/ISEA Puncture Force
150 N
Pairs per Package
12
Palm Style
Single Layer
Silicone-Free
Yes
Reversible
No
Glove Hand Style
Left and Right
Knit Material Color
Blue
Palm Type
Coated
Glove Coating Color
Black
Reflective Backing
No
Hem Style
Finished
ANSI/ISEA Cut Load
6,000 g
Touchscreen Compatible
Yes
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, ANSI/ISEA Impact Force 10 N, Standards ANSI/ISEA 105, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.