Shop BDG
See all product information
Create Account
Cut-Resistant Coated Gloves, Cut Level A9 , Foam NBR , Textured , S 1 PR
- Mfr # 99-1-9590-7
- Zoro # G611221709
product price:Â
$
13.19
/pr
Key Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-9590-7
- Zoro #
- G611221709
- UPC #
- 063344445081
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Glove Length
- 10 in
- Thickness
- 21 ga
Details
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A9
- Glove Coating Material
- Foam NBR
- Glove Coating Coverage
- Palm
- Color
- Blue,Gray
- Glove Coating Finish
- Textured
- ANSI/ISEA Abrasion Level
- 3
- Series
- CUT-X 9590
- Cuff Style
- Knit Wrist,Hemmed Cuff
- Glove Materials
- HPPE,Polyester,Steel Shell
- Glove Construction
- Seamless Knit
- Standards
- ANSI Cut Level A9, ANSI Abrasion Level 3, ANSI Puncture Level 3
- ANSI/ISEA Puncture Level
- 3
- Finger Coverage
- Full Finger
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.