
Cut-Resistant Coated Gloves, Cut Level A9 , Nitrile , Sandy , 2XS 1 PR
Mfr # 99-1-9641-5
Zoro # G810083924
product price: $20.65
/prKey Features
Glove Size
2XS
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9641-5
Zoro #
G810083924
UPC #
63344442301
Country of Origin
Viet Nam
Dimensions
Glove Size
2XS
Glove Length
10 in
Thickness
18 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
CUT-X 9641
Cuff Style
Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.