Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A9 , Nitrile , Smooth , M (8) 1 PR

  • Mfr # 99-1-9630-8-K

  • Zoro # G201708580


product price: $30.99
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Series
CUT-X 9630-K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9630-8-K
Zoro #
G201708580
UPC #
63344437260
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Series
CUT-X 9630-K
Cuff Style
Elastic
ANSI/ISEA Needlestick Level - Palm
5

Description

13 ga. Nylon/HPPE/steel wire shell; Foam nitrile palm coating w/smooth finish; Steel wire/cotton inner palm lining; Elastic knit wrist w/hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.