
Cut-Resistant Coated Gloves, Cut Level A9 , Nitrile , Smooth , XL (10) 1 PR
Mfr # 99-1-9630-10-K
Zoro # G401708762
product price: $30.99
/prKey Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Series
CUT-X 9630-K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9630-10-K
Zoro #
G401708762
UPC #
63344437284
Country of Origin
China
Dimensions
Glove Size
XL (10)
Thickness
13 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Series
CUT-X 9630-K
Cuff Style
Elastic
ANSI/ISEA Needlestick Level - Palm
5
Description
13 ga. Nylon/HPPE/steel wire shell; Foam nitrile palm coating w/smooth finish; Steel wire/cotton inner palm lining; Elastic knit wrist w/hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.