Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A9 , Polyurethane , Smooth , L 1 PR

  • Mfr # 99-1-9591-9

  • Zoro # G911221737


product price: $15.49
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9591-9
Zoro #
G911221737
UPC #
63344445203
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
21 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9591
Cuff Style
Knit Wrist,Hemmed Cuff
Glove Materials
HPPE,Polyester,Steel Shell
Glove Construction
Seamless Knit
Standards
ANSI Cut Level A9, ANSI Abrasion Level 3, ANSI Puncture Level 3
ANSI/ISEA Puncture Level
3
Finger Coverage
Full Finger

Description

21ga. HPPE/polyester/steel shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.