Shop BDG

Cut-Resistant Coated Gloves, Cut Level A9, Sandy, S, 1 PR

  • Mfr # 99-1-9641-7
  • Zoro # G410083942

product price: 
$
17.65
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9641-7
Zoro #
G410083942
UPC #
063344442325
Country of Origin
Viet Nam
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Cut-X
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Knit
Sold As
Pair
Insulated
No
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
4
Silicone-Free
Yes
Latex-Free
No
Touchscreen Compatible
Yes
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
Pairs per Package
1
Reversible
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Lint-Free
No
Knit Material Color
Gray
Hand Protection Style
Glove
Double-Dipped
No
Hem Style
Finished
ANSI/ISEA Abrasion Cycles
3,000
Palm Type
Coated
Glove Coating Color
Black
Knit Material
HPPE

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
18 ga
Size - Numeric
7
Size- Alpha
S
Size- Numeric
7

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.