
Cut-Resistant Coated Gloves, Cut Level A9 , Silicone , Smooth , 2XL 1 PR
Mfr # 99-1-9690-11
Zoro # G411221718
product price: $15.39
/prKey Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9690-11
Zoro #
G411221718
UPC #
63344445333
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
18 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9690
Cuff Style
Elastic Knit Wrist w,Hemmed Cuff
Glove Materials
HPPE,Silicone
Standards
ANSI Cut Level A9, ANSI Abrasion Level 6, ANSI Puncture Level 3, EN 407
Silicone-Free
No
Description
18ga. HPPE shell; Silicone palm coating with smooth finish; Elastic knit wrist with hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.