Cut-Resistant Coated Gloves, Cut Level A9 , Silicone , XL 1 PR, Vendor Pack

  • Mfr # 99-1-4007-10-K

  • Zoro # G715913791


product price: $41.15
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Silicone
Glove Coating Coverage
Full
Color
Blue,Gray
Series
DENY 4007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-4007-10-K
Zoro #
G715913791
UPC #
63344449119
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
7 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Silicone
Glove Coating Coverage
Full
Color
Blue,Gray
Series
DENY 4007
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A9, EN 388, EN 407, EN 1186
Latex-Free
Yes

Description

7 ga. HPPE shell; Elastic knit wrist with hemmed cuff; Silicone grip patternIncludes packaging convient for vending.


  • 7 ga. HPPE shell
  • Elastic knit wrist w/hemmed cuff
  • Silicone grip pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.