Shop BDG

Cut-Resistant Coated Gloves, Cut Level A9, Smooth, 3XL, 1 PR

  • Mfr # 99-1-9640-12
  • Zoro # G910083930

product price: 
$
13.39
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9640-12
Zoro #
G910083930
UPC #
063344442189
Country of Origin
Viet Nam
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
99-1-9640
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105
Insulated
No
Sold As
Pair
Latex-Free
No
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch
Lint-Free
No
Glove Coating Color
Gray
Pairs per Package
12
Hand Protection Style
Glove
Knit Material Color
Gray
Palm Type
Coated
ANSI/ISEA Abrasion Cycles
20,000
Fabric Weight
Not Available
Double-Dipped
No
Reversible
No
Hem Style
Finished
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Knit Material
HPPE

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
18 ga
Size - Numeric
12
Size- Numeric
12
Size- Alpha
3XL

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.