Shop BDG

Cut Resistant Coated Gloves, Cut Level A9 , Smooth, 4XL 1 PR

  • Mfr # 99-1-9789-13
  • Zoro # G415666072

product price: 
$
20.69
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9789-13
Zoro #
G415666072
UPC #
063344450467
Country of Origin
China
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
99-1-9789
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Puncture Level
4
Latex-Free
Yes
Silicone-Free
Yes
Insulated
No
Touchscreen Compatible
Yes
Pairs per Package
12
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Red
Sold As
Pair
Glove Features
Dexterity, Padded Palm, Touchscreen Compatible
Knit Material Color
Gray
Palm Type
Coated
Hand Protection Style
Glove
Double-Dipped
No
Lint-Free
No
Finger Coverage
Full Finger
Hem Style
Finished
EN 388 Rating
Not Tested
Reversible
No
Includes Finger Fourchettes
No
Knit Material
HPPE
ANSI/ISEA Abrasion Cycles
20,000
ANSI/ISEA Cut Load
6,000 g
Gender
Unisex
Palm Style
Single Layer
ANSI/ISEA Puncture Force
100 N

Dimensions

Glove Size
4XL
Glove Length
9.75 in
Thickness
18 ga
Size - Numeric
13
Size- Numeric
13
Size- Alpha
4XL

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.