Shop BDG

Cut-Resistant Coated Gloves, Cut Level A9, Smooth, XS, 1 PR

  • Mfr # 99-1-9640-6
  • Zoro # G810084082

product price: 
$
13.39
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9640-6
Zoro #
G810084082
UPC #
063344442127
Country of Origin
Viet Nam
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
99-1-9640
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Insulated
No
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
3
Sold As
Pair
Latex-Free
No
Silicone-Free
Yes
Glove Hand Style
Left and Right
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Fabric Weight
Not Available
Reversible
No
Glove Coating Color
Gray
Lint-Free
No
Hem Style
Finished
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
20,000
Includes Finger Fourchettes
No
Pairs per Package
12
Knit Material Color
Gray
Palm Type
Coated
Hand Protection Style
Glove
Knit Material
HPPE

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
18 ga
Size - Numeric
6
Size- Alpha
XS
Size- Numeric
6

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.