Shop BDG
See all product information
Create Account
Cut-Resistant Gloves, A4 Cut Level, 21 ga, Gray/Orange, 2XL, Vendor Pack, PR
- Mfr # 99-1-9540-9-K
- Zoro # G411221701
product price:Â
$
9.89
/pr
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Gray,Orange
Glove Coating Finish
Sandy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-9540-9-K
- Zoro #
- G411221701
- UPC #
- 63344444756
- Country of Origin
- China
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Foam NBR
- Glove Coating Coverage
- Palm
- Color
- Gray,Orange
- Glove Coating Finish
- Sandy
- ANSI/ISEA Abrasion Level
- 3
- Series
- CUT-X 9540-K
- Cuff Style
- Knit Wrist
- Glove Materials
- HPPE,Polyester,Steel Shell
- Standards
- ANSI Cut Level A4, ANSI Abrasion Level 3, ANSI Puncture Level 3
Dimensions
- Glove Size
- L
- Thickness
- 21 ga
Description
21ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.