
Cut-Resistant Gloves, A7 Cut Level, 21 ga, Blue/Gray, XS, Vendor Pack, 1 PR
Mfr # 99-1-9570-6-K
Zoro # G915913935
product price:Â $11.19
/prKey Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9570-6-K
Zoro #
G915913935
UPC #
63344447177
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
21 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9570-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A7, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
Silicone-Free
Yes
Description
21 ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.
- 21 ga. HPPE/polyester/steel shell
- Foam NBR palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.