Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A3 , Dipped , Polyurethane , Sandy , XL 1 PR

  • Mfr # 99-1-9761-10

  • Zoro # G201709013


product price: $17.59
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9761-10
Zoro #
G201709013
UPC #
063344348498
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9761
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EN 388
Insulated
No
ANSI/ISEA Puncture Level
Not Available
Hand Protection Style
Glove
EN 388 Rating
4443C
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Heat Level
2
Inspection Glove Type
Hemmed
ANSI/ISEA Needlestick Level
Not Tested
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Glove Coating Color
Black
Anti-Static
No
Latex-Free
No
Impact Protection Style
Flexible
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Lint-Free
No
Brand and Series
BDG Cut-X 99-1-9761
Silicone-Free
No
Cut-Resistance Coverage
Full
Reversible
No
Includes Padded Palm
No
Rope Channel Reinforcement
No
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Glove Liner Material
Unlined
Includes Double Palm
No
Includes Pull Strap
No
Includes Red Palm
No
High-Visibility
No
Palm Style
Single Layer
Waterproof
No
Includes ID Panel
No
Reflective Backing
No
Minimum Temperature
Not Rated
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Maximum Temperature
284 Degrees F
Glove Lining Material
Unlined
Knit Material Color
Yellow
Glove Features
High Visibility
Oil-Resistant
No

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.