Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A3 , Dipped , Polyurethane , Sandy , XS 1 PR

  • Mfr # 99-1-9761-6

  • Zoro # G601709019


product price: $17.59
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9761-6
Zoro #
G601709019
UPC #
063344256403
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9761
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
Not Available
Insulated
No
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
EN 388 Rating
4443C
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Needlestick Level
Not Tested
EN 388 Impact Rated
No
Inspection Glove Type
Hemmed
Hand Protection Style
Glove
ANSI/ISEA Heat Level
2
Includes Pinch Point Protection
No
Glove Coating Color
Black
Anti-Static
No
Silicone-Free
No
Lint-Free
No
Waterproof
No
Impact Protection Style
Flexible
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
High-Visibility
No
Includes Padded Palm
No
Reflective Backing
No
Includes Red Palm
No
Reversible
No
Rope Channel Reinforcement
No
Palm Style
Single Layer
Latex-Free
No
Includes Finger Fourchettes
No
Includes Double Palm
No
Touchscreen Compatible
No
Finger Coverage
Full Finger
Glove Liner Material
Unlined
Cut-Resistance Coverage
Full
Brand and Series
BDG Cut-X 99-1-9761
Includes Pull Strap
No
Includes ID Panel
No
Includes Reinforced Thumb Crotch
No
Maximum Temperature
284 Degrees F
Glove Lining Material
Unlined
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material Color
Yellow
ANSI/ISEA Needlestick Level - Palm
Not Available
Glove Features
High Visibility
Oil-Resistant
No

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.