Zoro Homepage

Cut-Resistant Gloves, Cut Level A3 , Polyurethane , Sandy , 2XL 1 PR

  • Mfr # 99-1-9761-1-1K

  • Zoro # G801883519


product price: $13.59
/pr
Sold in multiples of 12 for $163.08

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9761-1-1K
Zoro #
G801883519
UPC #
063344390275
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9761-K
Cuff Style
Knit
Glove Materials
Dyneema(R)
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Maximum Temperature
284 Degrees F
Hand Protection Style
Glove
Silicone-Free
No
ANSI/ISEA Heat Level
2

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.