Cut-Resistant Gloves, Cut Level A3 , Polyurethane , Sandy , XL (10) 1 PR
Mfr # 99-1-9761-1-0K
Zoro # G001873440
product price: $13.59
/prSold in multiples of 12 for $163.08
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Yellow
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9761-1-0K
Zoro #
G001873440
UPC #
063344390268
Country of Origin
China
Dimensions
Glove Size
XL (10)
Glove Length
10.5 in
Thickness
13 ga
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9761-K
Cuff Style
Knit
Glove Materials
Dyneema(R)
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Hand Protection Style
Glove
Maximum Temperature
284 Degrees F
Silicone-Free
No
ANSI/ISEA Heat Level
2
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.