
Cut-Resistant Gloves, Cut Level A4, NBR Coated, Smooth, L, 1 PR, Vendor Pack
Mfr # 99-1-9773-9-K
Zoro # G915913782
product price: $19.55
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9773-9-K
Zoro #
G915913782
UPC #
63344448211
Country of Origin
Viet Nam
Dimensions
Glove Size
L
Thickness
18 ga
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9773-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4
Silicone-Free
Yes
Description
18 ga. HPPE shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuffIncludes packaging convient for vending.
- 18 ga. HPPE shell
- Foam NBR palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.