Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A4, NBR Coated, Smooth, S, 1 PR, Vendor Pack

  • Mfr # 99-1-9773-7-K

  • Zoro # G915913836


product price: $19.55
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9773-7-K
Zoro #
G915913836
UPC #
63344448198
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Thickness
18 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9773-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Silicone-Free
Yes
Standards
ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 4

Description

18 ga. HPPE shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuffIncludes packaging convient for vending.


  • 18 ga. HPPE shell
  • Foam NBR palm coating w/textured finish
  • Elastic knit wrist w/hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.