Cut-Resistant Gloves, Cut Level A6 , 13 ga, Fleece Lined, Microfiber Palm, 2XL, 1 PR, Vendor Pack

  • Mfr # 99-9-3367-11-K

  • Zoro # G015913750


product price:  $26.55
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Microfiber
Glove Coating Coverage
Palm
Color
Black,Gray
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-3367-11-K
Zoro #
G015913750
UPC #
63344447580
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Microfiber
Glove Coating Coverage
Palm
Color
Black,Gray
ANSI/ISEA Abrasion Level
5
Series
DENY 3367-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Latex-Free
Yes
Glove Lining Material
Fleece
Standards
ANSI Cut Level A6, ANSI Abrasion Level 5, ANSI Puncture Level 4
Silicone-Free
Yes

Description

13 ga. HPPE shell with microfiber palm; Fleece lining; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.


  • 13 ga. HPPE shell w/microfiber palm
  • Fleece lining
  • Elastic knit wrist w/hemmed cuff
  • Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.