
Cut-Resistant Gloves, Cut Level A6 , 2XL 1 PR, Vendor Pack
Mfr # 99-1-4003-11-K
Zoro # G415913763
product price: $9.19
/prSold in multiples of 2 for $18.38
Key Features
ANSI/ISEA Cut Level
A6
Color
Blue
Series
DENY 4003-K
Cuff Style
Knit Wrist
Thickness
13 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-4003-11-K
Zoro #
G415913763
UPC #
63344449232
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
13 ga
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Color
Blue
Series
DENY 4003-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A6, EN 388, EN 1186
Description
13 ga. HPPE shell; Elastic knit wrist with hemmed cuff; WashableIncludes packaging convient for vending.
- 13 ga. HPPE shell
- Elastic knit wrist w/hemmed cuff
- Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.