Zoro Homepage

Cut-Resistant Gloves, Cut Level A6 , M 1 PR, Vendor Pack

  • Mfr # 99-1-4003-8-K

  • Zoro # G915913942


product price: $9.19
/pr
Sold in multiples of 2 for $18.38

Key Features

ANSI/ISEA Cut Level
A6
Color
Blue
Series
DENY 4003-K
Cuff Style
Knit Wrist
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-4003-8-K
Zoro #
G915913942
UPC #
63344449201
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Color
Blue
Series
DENY 4003-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A6, EN 388, EN 1186

Description

13 ga. HPPE shell; Elastic knit wrist with hemmed cuff; WashableIncludes packaging convient for vending.


  • 13 ga. HPPE shell
  • Elastic knit wrist w/hemmed cuff
  • Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.