Zoro Homepage

Cut-Resistant Gloves, Cut Level A6 , Not Applicable , Not Applicable , XS 1 PR

  • Mfr # 99-9-3367-6

  • Zoro # G515864644


product price: $22.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Color
Black
ANSI/ISEA Abrasion Level
5
Series
DENY 3367
Cuff Style
Elastic Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-3367-6
Zoro #
G515864644
UPC #
063344447450
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Color
Black
ANSI/ISEA Abrasion Level
5
Series
DENY 3367
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Latex-Free
Yes
Glove Features
360 Degree Coverage, Dexterity, Solid Grip, Touchscreen Compatible
ANSI/ISEA Puncture Level
4
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Standards
ANSI/ISEA 105-2024
Insulated
Yes
Glove Hand Style
Left and Right
Pairs per Package
12
Sold As
Pair
Hand Protection Style
Glove
Knit Material Color
Gray
Palm Type
Uncoated
Double-Dipped
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Glove Insulation Material
Fleece
Reversible
No
Hem Style
Finished
Lint-Free
No
EN 388 Rating
Not Tested

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Puncture-Resistant, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.