Shop BDG

Cut-Resistant Gloves, Cut LeveL, A6, S, 1 PR

  • Mfr # 99-9-3367-7
  • Zoro # G815864641

product price: 
$
22.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Color
Black
ANSI/ISEA Abrasion Level
5
Series
99-9-3367
Cuff Style
Elastic Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-9-3367-7
Zoro #
G815864641
UPC #
063344447467
Country of Origin
China
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Color
Black
ANSI/ISEA Abrasion Level
5
Series
99-9-3367
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Glove Features
360 Degree Coverage, Dexterity, Solid Grip, Touchscreen Compatible
Silicone-Free
Yes
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105-2024
Glove Hand Style
Left and Right
Latex-Free
Yes
Insulated
Yes
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Pairs per Package
12
Hand Protection Style
Glove
Knit Material Color
Gray
Palm Type
Uncoated
Glove Insulation Material
Fleece
Finger Coverage
Full Finger
Lint-Free
No
Reversible
No
EN 388 Rating
Not Tested
Double-Dipped
No
Hem Style
Finished
Includes Finger Fourchettes
No
Gender
Unisex
Palm Style
Reinforced
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Abrasion Cycles
10,000
ANSI/ISEA Cut Load
3,000 g
Knit Material
HPPE

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
13 ga
Size - Numeric
7
Size- Numeric
7
Size- Alpha
S

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Standards ANSI/ISEA 105-2024

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.