Shop BDG

Cut-Resistant Gloves, Cut Level A9, 2XL, 1 PR

  • Mfr # 99-1-4007-11
  • Zoro # G615890727

product price: 
$
32.59
/pr

Key Features

ANSI/ISEA Cut Level
A9
Color
Gray/Blue
Series
99-1-4007
Cuff Style
Knit Wrist
Glove Length
9.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-4007-11
Zoro #
G615890727
UPC #
063344449089
Country of Origin
China
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A9
Color
Gray/Blue
Series
99-1-4007
Cuff Style
Knit Wrist
Glove Materials
HPPE
Glove Construction
Seamless Knit
Insulated
No
Knit Material Color
Gray
Silicone-Free
No
Touchscreen Compatible
No
Latex-Free
Yes
Sold As
Pair
EN 388 Rating
3X4XF
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Standards
ANSI/ISEA 105, EN 388, EN 407, EN 1186
Hand Protection Style
Glove
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Palm Material
Silicone
Palm Type
Coated
Lint-Free
No
Hem Style
Finished
Double-Dipped
No
Maximum Temperature
482 Degrees F
Reversible
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Knit Material
HPPE

Dimensions

Glove Size
2XL
Glove Length
9.5 in
Thickness
7 ga
Size - Numeric
11
Size- Numeric
11
Size- Alpha
2XL

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X4XF, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105, EN 388, EN 407, EN 1186, Knuckle Protection Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.