Cut-Resistant Gloves, Cut Level Not Rated , Polyurethane , Smooth , S (7) 1 PR
Mfr # 99-1-9740-7-K
Zoro # G301873454
product price: $10.49
/prSold in multiples of 12 for $125.88
Key Features
ANSI/ISEA Cut Level
Not Rated
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9740-7-K
Zoro #
G301873454
UPC #
063344389811
Country of Origin
China
Dimensions
Glove Size
S (7)
Glove Length
9 in
Thickness
13 ga
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
Not Rated
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9740-K
Cuff Style
Knit
Glove Materials
Dyneema(R)
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Silicone-Free
No
Hand Protection Style
Glove
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.