Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, HPPE, Cut Level A9, XL, 1 PR, Vendor Pack

  • Mfr # 99-1-4010-10-K

  • Zoro # G215913925


product price: $22.99
/pr

Key Features

ANSI/ISEA Cut Level
A9
Color
Blue
Series
DENY 4010-K
Cuff Style
Knit Wrist
Thickness
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-4010-10-K
Zoro #
G215913925
UPC #
63344449522
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
10 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A9
Color
Blue
Series
DENY 4010-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A9, EN 388, EN 1186

Description

10 ga. HPPE shell; Elastic knit wrist with hemmed cuff; WashableIncludes packaging convient for vending.


  • 10 ga. HPPE shell
  • Elastic knit wrist w/hemmed cuff
  • Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.