Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, , M 1 PR

  • Mfr # 60-1-1818KV-M

  • Zoro # G8664179


product price: $15.86
/pr

Key Features

Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1818KV-M
Zoro #
G8664179
UPC #
063344372691
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
5 in
Glove Length
14 1/2 in

Details

Item
Cut-Resistant Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
Gander Brand
Glove Liner Material
Kevlar(R)
Standards
ANSI/ISEA 105:2016
ANSI/ISEA Cut Level
A2
Glove Materials
Cowhide
ANSI/ISEA Needlestick Level
Not Tested
Glove Hand Style
Left and Right
Coating Material
Uncoated
Glove Cut
Clute
Stitching Material
Kevlar(R)
Glove Coating Coverage
Uncoated
Insulated
No
Latex-Free
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Coating Material
Uncoated
Color
Red
Max. Temp.
Not Rated
Brand and Series
BDG Gander Brand 60-1-1818KV
Silicone-Free
No
Welding Glove Application
MIG
Leather Palm Process
Grain
Includes Pinch Point Protection
No
Includes Double Palm
No
Water Resistant
No
Reinforcement Coverage
Reinforced Thumb Crotch
Rope Channel Reinforcement
No
Reflective Backing
No
Leather Color
Tan
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Includes Pull Strap
No
Waterproof
No
Cuff Color
Brown
Glove Back Color
Brown
Leather Glove Liner Type
Kevlar(R) Liner
Thumb Sweat Wipe
No
Includes ID Panel
No
Includes Red Palm
No
ANSI/ISEA Cut Load
500 g
Glove Construction
Cut and Sewn
Leather Glove Style
Work
Includes Padded Palm
No
Oil Resistant
No
Includes Glide Patch
No
Leather Grade
Standard
High-Visibility
No
Glove Lining Material
Kevlar

Description

Cut-Resistant Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Length 14 1/2 in, Thumb Style Wing, Glove Cut Clute, Glove Size M, Color Red, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.