Cut-Resistant Impact Gloves, Cut Level A3 , Dipped , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 99-1-9790-11-K

  • Zoro # G001844198


product price:  $13.25
/pr
Sold in multiples of 12 for $159.00

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9790-11-K
Zoro #
G001844198
UPC #
063344390565
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
Cut-X 9790-K
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388
Palm Material
Sandy Nitrile
Glove Lining Material
Unlined
Hand Protection Style
Glove
Glove Coating Color
Black
Glove Hand Style
Left and Right
Glove Features
Reinforced Thumb Crotch
Double-Dipped
No
ANSI/ISEA Impact Force
6.5 N
Silicone-Free
No
EN 388 Rating
4X43C
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
No
ANSI/ISEA Cut Load
1,000 g
Latex-Free
No
Minimum Temperature
Not Rated
Knit Material Color
Gray
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X43C, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.