Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A3 , Dipped , Nitrile , Sandy , L 1 PR

  • Mfr # 99-1-9790-9

  • Zoro # G8664133


product price: $22.89
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9790-9
Zoro #
G8664133
UPC #
063344361060
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X 9790
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Palm Material
Sandy Nitrile
Brand and Series
BDG Cut-X 99-1-9790
Insulated
No
ANSI/ISEA Needlestick Level
1
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388
Latex-Free
No
Silicone-Free
No
Glove Styles
Knit
Anti-Static
No
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1,000 g
Waterproof
No
Glove Coating Color
Black
Includes Pull Strap
No
Glove Liner Material
Unlined
EN 388 Rating
4X43C
Finger Coverage
Full Finger
ANSI/ISEA Impact Force
6.5 N
Low-Profile Impact Protection
No
Knit Material Color
Gray
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Double-Dipped
No
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X43C, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.