Cut-Resistant Impact Gloves, Cut Level A3 , Dipped , Nitrile , Sandy , L (9) 1 PR

  • Mfr # 99-1-9790-9-K

  • Zoro # G101843763


product price: $13.25
/pr
Sold in multiples of 12 for $159.00

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9790-9-K
Zoro #
G101843763
UPC #
063344390602
Country of Origin
China

Dimensions

Glove Size
L (9)
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
Cut-X 9790-K
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388
Palm Material
Sandy Nitrile
Glove Lining Material
Unlined
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Double-Dipped
No
EN 388 Rating
4X43C
Glove Hand Style
Left and Right
Knit Material Color
Gray
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Impact Force
6.5 N
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Cut Load
1,000 g
Glove Coating Color
Black
Finger Coverage
Full Finger
Glove Features
Reinforced Thumb Crotch

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X43C, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.