Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , M 1 PR

  • Mfr # 99-1-9631-8

  • Zoro # G601709026


product price: $29.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9631-8
Zoro #
G601709026
UPC #
063344437321
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 in
Thickness
18 gauge
Glove Length Style
Standard

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
X-SITE 9631
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon,HPPE,Steel
ANSI/ISEA Impact Level
3
Glove Construction
Seamless Knit
Insulated
No
ANSI/ISEA Puncture Level
Not Available
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Glove Hand Style
Left and Right
Includes Padded Palm
No
Inspection Glove Type
Hemmed
High-Visibility
No
Reversible
No
Impact Glove Type
ANSI/ISEA Rated
Hand Protection Style
Glove
Brand and Series
BDG X-Site 99-1-9631
Includes Pull Strap
No
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
Water Resistant
No
Glove Liner Material
Unlined
ANSI/ISEA Heat Level
Not Available
Includes Finger Fourchettes
No
Cut-Resistance Coverage
Full
Includes Double Palm
No
Lint-Free
No
Touchscreen Compatible
Yes
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Waterproof
No
Reflective Backing
No
ANSI/ISEA Needlestick Level
Not Tested
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
2,200 g
Includes Red Palm
No
Anti-Static
No
Impact Protection Style
Flexible
Latex-Free
No
Palm Style
Single Layer
Glove Coating Color
Black
Low-Profile Impact Protection
No
Silicone-Free
No
Thumb Sweat Wipe
No
ANSI/ISEA Impact Force
4 kN
Includes ID Panel
No
Double-Dipped
No
Glove Lining Material
Unlined
Glove Features
Touchscreen Compatible
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Blue
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.