Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , S 1 PR

  • Mfr # 99-1-9631-7

  • Zoro # G101709007


product price: $29.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9631-7
Zoro #
G101709007
UPC #
063344437314
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
18 gauge
Glove Length Style
Standard

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
X-SITE 9631
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon,HPPE,Steel
ANSI/ISEA Impact Level
3
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Level
Not Available
Insulated
No
Glove Liner Material
Unlined
Includes Finger Fourchettes
No
Water Resistant
No
ANSI/ISEA Cut Load
2,200 g
Anti-Static
No
Inspection Glove Type
Hemmed
Reflective Backing
No
Includes Red Palm
No
Latex-Free
No
Knuckle Protection Material
TPR
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Impact Force
4 kN
Impact Protection Style
Flexible
Thumb Sweat Wipe
No
Brand and Series
BDG X-Site 99-1-9631
Lint-Free
No
Waterproof
No
Low-Profile Impact Protection
No
Includes Pinch Point Protection
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Palm Style
Single Layer
Includes Double Palm
No
Includes Pull Strap
No
Touchscreen Compatible
Yes
High-Visibility
No
Reversible
No
Cut-Resistance Coverage
Full
ANSI/ISEA Heat Level
Not Available
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Silicone-Free
No
Includes ID Panel
No
Glove Coating Color
Black
Includes Padded Palm
No
Rope Channel Reinforcement
No
ANSI/ISEA Needlestick Level
Not Tested
Double-Dipped
No
Knit Material Color
Blue
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
ANSI/ISEA Needlestick Level - Palm
Not Available
Oil-Resistant
No

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.