Cut-Resistant Impact Gloves, Cut Level A5 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 99-1-9791-11-K

  • Zoro # G901808672


product price: $17.59
/pr
Sold in multiples of 12 for $211.08

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9791-11-K
Zoro #
G901808672
UPC #
063344423010
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9.25 in
Size - Numeric
11

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
Cut-X 9791-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Cut Load
2,200 g
ANSI/ISEA Impact Force
6.5 kN
High-Visibility
Yes
ANSI/ISEA Abrasion Cycles
20,000
Insulated
No
ANSI/ISEA Heat Level
Not Available
Reflective Backing
No
Hand Protection Style
Glove
Impact Glove Type
ANSI/ISEA Rated
Inspection Glove Type
Hemmed
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Needlestick Level
Not Tested
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
TPR
Silicone-Free
Yes
Glove Features
High-Visibility
Impact Protection Style
Standard
EN 388 Impact Rated
No
Lint-Free
No
Latex-Free
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Coating Color
Orange
Reversible
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Palm Style
Single Layer
Knit Material Color
Gray
ANSI/ISEA Needlestick Level - Palm
Not Available
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105, ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.