Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Impact Gloves, Cut Level A5 , Nitrile , Sandy , L (9) 1 PR

  • Mfr # 99-1-9631-9-K

  • Zoro # G901708613


product price: $22.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9631-9-K
Zoro #
G901708613
UPC #
63344437390
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
18 gauge.

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
X-SITE 9631-K
Cuff Style
Knit
Glove Materials
Nylon,HPPE,Steel
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Insulated
No
ANSI/ISEA Puncture Level
Not Available
Latex-Free
No
Silicone-Free
No
Palm Style
Single Layer
Brand and Series
BDG X-Site 99-1-9631

Description

18 ga. Nylon/HPPE/steel wire shell; Nitrile palm coating w/textured finish; TPR backhand impact protection; Elastic knit wrist w/hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.