Cut-Resistant Impact Gloves, Cut Level A5 , Nitrile , Sandy , XS 1 PR
Mfr # 99-1-9791-6-K
Zoro # G801808680
product price: $17.59
/pr
Sold in multiples of 12 for $211.08
Key Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9791-6-K
Zoro #
G801808680
UPC #
063344422969
Country of Origin
China
Dimensions
Glove Size
XS
Glove Length
9.25 in
Size - Numeric
6
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105, ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.