
Cut-Resistant Impact Gloves, Cut Level A5 , Nitrile , Sandy , XS (6) 1 PR
Mfr # 99-1-9631-6-K
Zoro # G001708582
product price: $22.99
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Yellow
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9631-6-K
Zoro #
G001708582
UPC #
63344437369
Country of Origin
China
Dimensions
Glove Size
XS (6)
Thickness
18 gauge.
Details
Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
X-SITE 9631-K
Cuff Style
Knit
Glove Materials
Nylon,HPPE,Steel
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Insulated
No
ANSI/ISEA Puncture Level
Not Available
Latex-Free
No
Silicone-Free
No
Palm Style
Single Layer
Brand and Series
BDG X-Site 99-1-9631
Description
18 ga. Nylon/HPPE/steel wire shell; Nitrile palm coating w/textured finish; TPR backhand impact protection; Elastic knit wrist w/hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.